Guide Unit with Recirculating Ball Bearing Guide - 34515

Order Code: ZT5389327S

£1,499.99 Inc VAT (20%)


Description

Guide Unit Feng-63-160-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=63, Stroke=160 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34515
  • Bore Size
    63mm
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Pneumatics and Vacuum