Guide Unit with Recirculating Ball Bearing Guide - 34523

Order Code: ZT5389473S

£2,099.99 Inc VAT (20%)


Description

Guide Unit Feng-80-160-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=80, Stroke=160 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34523
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    80mm