Guide Unit with Recirculating Ball Bearing Guide - 34525

Order Code: ZT5389533S

£2,149.99 Inc VAT (20%)


Description

Guide Unit Feng-80-250-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=80, Stroke=250 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34525
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy
  • Bore Size
    80mm