Guide Unit with Recirculating Ball Bearing Guide - 34527

Order Code: ZT5389447S

£2,299.99 Inc VAT (20%)


Description

Guide Unit Feng-80-400-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=80, Stroke=400 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34527
  • Bore Size
    80mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy