Guide Unit with Recirculating Ball Bearing Guide - 34530

Order Code: ZT5389718S

£2,399.99 Inc VAT (20%)


Description

Guide Unit Feng-100-100-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=100, Stroke=100 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34530
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy
  • Bore Size
    100mm