Guide Unit with Recirculating Ball Bearing Guide - 34535

Order Code: ZT5389678S

£2,699.99 Inc VAT (20%)


Description

Guide Unit Feng-100-400-Kf with Recirculating Ball Bearing Guide, Serves for Protection Against Rotation, Provides a High Accuracy of Guidance. Size=100, Stroke=400 Mm, Assembly Position=Any, Guide=Recirculating Ball Bearing Guide, Design Structure=Guide, Festo

Specifications for Guide Unit with Recirculating Ball Bearing Guide - 34535
  • Bore Size
    100mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy