Rubber Pressure Roller, Width 52mm, Brown/Beige

Order Code: ZT2736396S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Rubber pressure roller, width 52 mm, brown/beige. Supplied = assembled. Category = packaging and dispatch. Product type = accessories. Material = rubber. Colour = brown, beige. Width = 52 mm. Diameter = 37 mm.

Specifications for Rubber Pressure Roller, Width 52mm, Brown/Beige
  • Material
    Rubber
  • Product Type
    Accessories
  • Colour
    Brown, Beige
  • Diameter
    37mm
  • Width
    52mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome