Turning Roller For ECO Mini-Lifter, Ø74mm, Length 230mm, Roller Length Max. 500mm

Order Code: ZT2748100S

£499.99 Inc VAT (20%)


Description

Turning roller for ECO mini-lifter, 74 mm, length 230 mm, roller length max. 500 mm. Supplied = assembled. Roll length = 230 mm. Max. load = 50 kg. Diameter = 74 mm. Product type = accessories for mini lifts. The turning roller can hold rolls vertically or horizontally. The roll can be rotated freely into a horizontal or vertical position. Function: turning the hand wheel expands the turning roller and clamps the roll.

See full description
Specifications for Turning Roller For ECO Mini-Lifter, Ø74mm, Length 230mm, Roller Length Max. 500mm
  • Roller Length
    230mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Mini Lifts
  • Diameter
    74mm
  • Roll Length
    230mm
  • Load Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome