Turning Roller For Mini-Lifter, For Roller Ø70/76mm, QCS Connection

Order Code: ZT2744715S

£4,499.99 Inc VAT (20%)


Description

Turning roller for mini-lifter, for roller 70/76 mm, QCS connection. Supplied = assembled. Material = stainless steel. Type of connection = QCS. Roll length = 300 - 500 mm. Max. load = 80 kg. Product type = accessories for mini lifts. Made of high quality stainless steel. Diameter 70 or 76 mm.

Specifications for Turning Roller For Mini-Lifter, For Roller Ø70/76mm, QCS Connection
  • Material
    Stainless Steel
  • Roller Length
    300 - 500mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Mini Lifts
  • Connection Type
    QCS
  • Roll Length
    300 - 500mm
  • Load Capacity
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome