1-25mm Triplelok Tube Nut - 16BMTXS

Order Code: ZT5377298S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

(1") 25mm Outside Diameter, Triple-Lok Tube Fitting, Tube, Nut, Steel, Parker

Specifications for 1-25mm Triplelok Tube Nut - 16BMTXS
  • Material
    Steel
  • Product Type
    Hydraulic