0
1

A30-1/2 Standard Drive V-Belt Wrapped - Section A (13mm X 8mm) Inside Length 775mm

Order Code: ZT3473860S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%

Order by 3pm, get it Tomorrow

Description

The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has anti-static properties with good power transmission capabilities. It is suitable for both industrial machinery and agricultural equipment.

Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.

MECHANICAL FEATURES:

• Smooth starting and running.
• Wide range of drive speeds, using standard electric motors.
• Low maintenance.
• Highly efficient.
• No need for lubrication.
• Extremely wide horsepower ranges.
• Dampen vibration between driver and driven pulleys.
• Silent operations.
• Long Service Life.
• Easy Installation.
• Reduction in drive dimension.

CHEMICAL FEATURES:

• Working temperature range -30 ̊C to +80 ̊C.
• Resistance to oil and heat.
• Anti-static properties to ISO 1813.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

See full description
Specifications for A30-1/2 Standard Drive V-Belt Wrapped - Section A (13mm X 8mm) Inside Length 775mm
  • MFR Part No.
    A30-1/2
  • Belt length (inside)
    775mm
  • Inside Length
    30-1/2in
  • Belt Width
    13mm
  • Belt Length (Outside)
    825mm
  • Pitch Length
    805mm
  • Belt Section
    A - 13mm x 8mm
  • Standards Met
    ISO 1813, 2014
  • Belt Type
    Standard Drive V-Belts Wrapped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome