Belt Oil Skimmer, Robust, LxWxH 225 X 85 X 115mm, Belt Width 60mm

Order Code: ZT2728577S

£1,299.99 Inc VAT (20%)
£1,439.999.5% off


Description

Belt oil skimmer, robust, LxWxH 225 x 85 x 115 mm, belt width 60 mm. Supplied = assembled. Belt width = 60 mm. Length = 225 mm. Width = 85 mm. Height = 115 mm. Oil pumping capacity = 5 l/h. Situation = prevention of tramp oils/surface oils. Model = oil. Max. bath temperature = 80 °C. pH working range = 0 - 14. Property = cleaning. Frequency of use = multiple. Place of use = indoor use. Application = normal. Product type = belt skimmers. Belt skimmers allow the contamination of emulsions/dispersions by tramp oils to be reduced significantly while retaining the high cooling effect. The use of belt skimmers reduces disposal costs (due to longer cooling lubricant service lives) and extends the service life of machines and filter systems. The growth of bacteria in lubricants is avoided - this extends the service life of cooling lubricants, reduces the risk of skin conditions and decreases the development of smells and vapours. Belt skimmers can be used in industrial processing technology for treating cooling lubricants and for separating oils in waste water treatment, and therefore make a corresponding contribution to implementation of the legal obligations to reduce waste. High efficiency - 99% of all surface oils are removed. Effective and efficient removal of tramp oils in cooling lubricant tanks, processing and chemical baths, industrial machinery, etc. The construction made of electropolished stainless steel, plastic and plastic coated individual parts make this belt skimmer extraordinarily resistant. A special axle seal prevents corrosion of parts in the motor and gears, and ensures the product has a long service life. For the removal of tramp oil and surface oils in virtually any application, particularly suitable for use in process baths, chemical baths as well as in ultrasonic baths, parts washing systems etc. Also removes surface oils from acid and alkaline baths (pH 0 - 14) Including 1 belt with loop length 400 mm. Different loop lengths from 600 to 2000 mm (in 200 mm increments) available, please specify in the order text. Skimmer belts can be supplied in standard belt loop lengths in increments of 200 mm. Calculation of the suitable belt loop length (also see the illustration) : (H + A) x 2 + 140 mm = belt loop length in mm H = height of tank (mm) A = interval between skimmer and tank (if necessary) Areas of application: - Tramp oils are effectively and efficiently removed from cooling lubricant tanks, process/chemical baths, etc. - Oils floating on the top of cleaning systems (ultrasonic baths, component washing systems, etc.) must be skimmed off for optimal cleaning of parts to be degreased - The removal of oils is legally required before used process water is disposed of from industrial systems - Removing oils before further work processes are carried out is necessary in steel processing plants and in food processing factories When the pH value differs from the specified corridor, the maximum temperature should be reduced by 10 °C. Custom lengths available on request.

See full description
Specifications for Belt Oil Skimmer, Robust, LxWxH 225 X 85 X 115mm, Belt Width 60mm
  • Belt Width
    60mm
  • Product Type
    Belt skimmers
  • Supplied
    Assembled
  • Width
    85mm
  • Length
    225mm
  • Height
    115mm
  • Property
    Cleaning
  • pH Working Range
    0 - 14
  • Bath Temperature
    80°C
  • Frequency of Use
    Multiple
  • Oil Pumping Capacity
    5L/hour
  • Applications
    Indoor Use
    Normal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome