Belt Wrench 110 mm Chain Length 670 mm

Order Code: ZT4130774S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Belt wrench, Ø 110 mm, chain length 670 mm. Supplied = assembled. Diameter = 110 mm. Product type = pipe wrenches. Ideally suited for installing and removing filters and filter cartridges. Particularly well suited for plastic pipes. One-hand operation. Infinitely adjustable. For spots that are hard to reach. Belt made of reinforced, anti-slip rubber. Fibreglass reinforced handle.

See full description
Specifications for Belt Wrench 110 mm Chain Length 670 mm
  • Product Type
    Pipe Wrench
  • Diameter
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome