C195 Standard Drive V-Belt Wrapped - Section C (22mm X 14mm) Inside Length 4953mm

Order Code: ZT3476199S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%

Order by 3pm, get it Tomorrow

Description

The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has anti-static properties with good power transmission capabilities. It is suitable for both industrial machinery and agricultural equipment.

Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.

MECHANICAL FEATURES:

• Smooth starting and running.
• Wide range of drive speeds, using standard electric motors.
• Low maintenance.
• Highly efficient.
• No need for lubrication.
• Extremely wide horsepower ranges.
• Dampen vibration between driver and driven pulleys.
• Silent operations.
• Long Service Life.
• Easy Installation.
• Reduction in drive dimension.

CHEMICAL FEATURES:

• Working temperature range -30 ̊C to +80 ̊C.
• Resistance to oil and heat.
• Anti-static properties to ISO 1813.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

See full description
Specifications for C195 Standard Drive V-Belt Wrapped - Section C (22mm X 14mm) Inside Length 4953mm
  • Inside Length
    195in
  • MFR Part No.
    C195
  • Belt Width
    22mm
  • Standards Met
    ISO 1813, 2014
    DIN 7753-1
  • Belt Type
    Standard Drive V-Belts Wrapped
  • Belt length (inside)
    4953mm
  • Belt Section
    C - 22mm x 14mm
  • Pitch Length
    5011mm
  • Belt Length (Outside)
    5041mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome