Cone Belt, Red/White With Reflective Stripes, 3 M, Height 200mm

Order Code: ZT2692926S

£599.99 Inc VAT (20%)


Description

Cone belt, red/white with reflective stripes, 3 m, height 200 mm. Supplied = pre-assembled, final assembly by customer. Product type = plug-in tape barriers. Belt colour = red, white. Place of use = indoor and outdoor use. Type of mounting = for plug-in connection. Max. extension length = 3000 mm. Recommended extension length = 2700 mm. Number of tapes = 1 pcs. Belt width = 50 mm. Overall height = 200 mm. Housing material = plastic. Quick to set up, adaptable barriers for dangerous areas for indoors and outdoors. An attachment for traffic cones to set up barriers for indoor and outdoors areas quickly and effectively. Can be attached to commercially available traffic cones. Clearly noticeable due to the bright orange housing with two additional hooks for attaching chains or barrier tape. The self tensioning belt is easy to pull out and attach to another cone belt. Alternatively, the belt can be hooked into a fixed wall clip.

See full description
Specifications for Cone Belt, Red/White With Reflective Stripes, 3 M, Height 200mm
  • Product Type
    Plug-In Tape Barriers
  • Belt Width
    50mm
  • Overall Height
    200mm
  • Belt Colour
    Red, White
  • Applications
    Indoor and Outdoor Use
  • Extension Length
    3000mm
  • Number of Tapes
    1
  • Housing Material
    Plastic
  • Mounting Type
    Plug-in Connection
  • Recommended Extension Length
    2700mm