Dual Line Belt Barrier, Chrome Plated, Red Belt, Extends 2300mm

Order Code: ZT2722117S

£1,899.99 Inc VAT (20%)


Description

Dual line belt barrier, chrome plated, red belt, extends 2300 mm. Supplied = partially assembled. Product type = belt posts. Belt colour = red. Place of use = indoor use. Max. extension length = 2300 mm. Recommended extension length = 2000 mm. Colour of foot = chrome. Foot plate diameter = 345 mm. Overall height = 975 mm. Base material = cast iron. Belt width = 50 mm. Belt material = polyester. Post diameter = 64 mm. Post colour = chrome. Post material = steel, chrome plated. Number of tapes = 2 pcs. Steel post 64 mm. Standard weight 16 kg for optimal stability. Steel cover for the base plate in the same colour as the post. Easy self-assembly using bolt connection. Belt cartridge with patented belt braking system. Compatible with all sign holders. The belt post provides maximum additional security due to two extendable tape belts. The second tape belt allows additional control over visitor traffic or queues by preventing people from slipping through underneath the top tape belt. Base plate: cast iron weight with steel cover plate in the same colour as the post.

See full description
Specifications for Dual Line Belt Barrier, Chrome Plated, Red Belt, Extends 2300mm
  • Belt Width
    50mm
  • Product Type
    Belt Posts
  • Supplied
    Partially Assembled
  • Overall Height
    975mm
  • Belt Colour
    Red
  • Number of Tapes
    2
  • Post Material
    Steel, Chrome Plated
  • Applications
    Indoor Use
  • Foot Plate Diameter
    345mm
  • Base Material
    Cast Iron
  • Colour of Foot
    Chrome
  • Post Colour
    Chrome
  • Extension Length
    2300mm
  • Recommended Extension Length
    2000mm
  • Post Diameter
    64mm
  • Belt Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome