0
1

Hexagonal V-Belts


£7.09 Inc VAT (20%)
Up to 11.5% off

See 63 Product Variants
£7.09

Description

Double Angle V-Belts are used to transmit the power from both sides of the V-belts.
For serpentine type drives, double angle V-belts flex equally well in both directions.

AA Section 13 x 10mm
BB Section 17 x 13mm
CC Section 22 x 17mm

Feature Attributes

Belt Type:
Hexagonal V-Belt
Standards Met:
ISO 1813:2014

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome