Nylon Plate Fixed Castor 75mm 400kg Load BZHDF75NYBJ

Order Code: ZT2614412S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Pressed steel fixed castor with a top plate fixing fitted with a white nylon wheel with ball bearings. Wheel diameter 75mm, tread width 37mm, overall height 108mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 400kg.

Specifications for Nylon Plate Fixed Castor 75mm 400kg Load BZHDF75NYBJ
  • MFR Part No.
    BZHDF75NYBJ
  • Wheel Material
    Nylon
  • Wheel Diameter
    75mm
  • Product Type
    Fixed Castor
  • Overall Height
    108mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome