Plug-in Tape Barrier, Belt Extends To Max. 9000mm, Yellow/Black

Order Code: ZT2728460S

£269.99 Inc VAT (20%)


Description

Plug-in tape barrier, belt extends to max. 9000 mm, yellow/black. Supplied = assembled. Product type = plug-in tape barriers. Belt colour = yellow, black. Place of use = indoor and outdoor use. Max. extension length = 9000 mm. Recommended extension length = 8700 mm. Belt width = 50 mm. Belt material = polyester. Extra long, for indoor and outdoor use. Plug-on. Quick to set up, adaptable barriers for dangerous areas. Suitable for all cones in our catalogue as well as the accessory posts. Striped belt, 50 mm wide. Locks to prevent unintentional retraction in windy conditions. Housing height 240 mm. Recommended belt extension length 8.7 m. Wide range of accessories.

See full description
Specifications for Plug-in Tape Barrier, Belt Extends To Max. 9000mm, Yellow/Black
  • Product Type
    Plug-In Tape Barriers
  • Belt Width
    50mm
  • Supplied
    Assembled
  • Belt Colour
    Yellow, Black
  • Belt Material
    Polyester
  • Recommended Extension Length
    8700mm
  • Applications
    Indoor and Outdoor Use
  • Extension Length
    9000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome