Skimmer Belt, Width 30mm, Length 600mm

Order Code: ZT2728611S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Skimmer belt, width 30 mm, length 600 mm. Supplied = assembled. Length = 600 mm. Width = 30 mm. Product type = accessories for belt skimmers. Skimmer belt made of polypropylene with coated surface for belt skimmers. When inserting the loop belt, pay attention to the point where the ends overlap, which must move over the tube oil separator. Service life: approx. 2000 operating hours. Skimmer belts can be supplied in standard belt loop lengths in increments of 200 mm. Calculation of the suitable belt loop length (also see the illustration) : (H + A) x 2 + 140 mm = belt loop length in mm H = height of tank (mm) A = interval between skimmer and tank (if necessary) Custom lengths available on request.

See full description
Specifications for Skimmer Belt, Width 30mm, Length 600mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Belt skimmers
  • Length
    600mm
  • Width
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome