Skimmer Belt, Width 60mm, Length 1600mm

Order Code: ZT2728914S

£209.99 Inc VAT (20%)


Description

Skimmer belt, width 60 mm, length 1600 mm. Supplied = assembled. Length = 1600 mm. Width = 60 mm. Product type = accessories for belt skimmers. Skimmer belt made of polypropylene with coated surface for belt skimmers. When inserting the loop belt, pay attention to the point where the ends overlap, which must move over the tube oil separator. Service life: approx. 2000 operating hours. Skimmer belts can be supplied in standard belt loop lengths in increments of 200 mm. Calculation of the suitable belt loop length (also see the illustration) : (H + A) x 2 + 140 mm = belt loop length in mm H = height of tank (mm) A = interval between skimmer and tank (if necessary) Custom lengths available on request.

See full description
Specifications for Skimmer Belt, Width 60mm, Length 1600mm
  • Product Type
    Accessories for Belt skimmers
  • Supplied
    Assembled
  • Length
    1600mm
  • Width
    60mm