Tape Barrier For Indoor Use, Belt Extends To Max. 9000mm, Red/White

Order Code: ZT2728486S

£269.99 Inc VAT (20%)


Description

Tape barrier for indoor use, belt extends to max. 9000 mm, red/white. Supplied = assembled. Product type = belt barriers. Belt colour = red, white. Place of use = indoor use. Max. extension length = 9000 mm. Recommended extension length = 8700 mm. Number of tapes = 1 pcs. Belt material = polyester. Belt width = 50 mm. Extra long, for indoor use. Flexible magnetic, cable or clamp brackets (accessories) allow use in virtually any surroundings. Highly visible due to warning colours. Striped belt, 50 mm wide. Locks to prevent unintentional retraction. Recommended belt extension length 8.7 metres. Wall clips or magnetic clips as accessories.

See full description
Specifications for Tape Barrier For Indoor Use, Belt Extends To Max. 9000mm, Red/White
  • Product Type
    Belt Barriers
  • Belt Width
    50mm
  • Supplied
    Assembled
  • Belt Colour
    Red, White
  • Recommended Extension Length
    8700mm
  • Number of Tapes
    1
  • Belt Material
    Polyester
  • Applications
    Indoor Use
  • Extension Length
    9000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome