0
1

Z35 Standard Drive V-Belts Wrapped - Section Z (10 X 6mm) Inside Length 889mm

Order Code: ZT1044026X

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm. Dunlop V-belts have specially treated jackets to give superior anti-static, heat and oil-resistant properties and are static conductive to ISO1813.
B Section

See full description
Specifications for Z35 Standard Drive V-Belts Wrapped - Section Z (10 X 6mm) Inside Length 889mm
  • MFR Part No.
    Z35
  • Pitch Length
    911mm
  • Belt Length (Outside)
    927mm
  • Belt length (inside)
    889mm
  • Belt Type
    Standard Drive V-Belts Wrapped
  • Belt Section
    Z - 10mm x 6mm
  • Standards Met
    DIN 7753-1
    ISO 1813, 2014
  • Belt Width
    10mm
  • Inside Length
    35in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome