ZH13DS-08-10-10 Vacuum Ejector

Order Code: ZT1066082X

£29.99 Inc VAT (20%)


Description

Body or box design. Box type has integral silencer.
Compact and lightweight design. Choice of seven nozzle diameters. One-touch or threaded ports for easy connection in a system. Standard or low vacuum pressure options.

Specifications for ZH13DS-08-10-10 Vacuum Ejector
  • Max. Vacuum Pressure
    -88kPa
  • Nozzle Diameter
    1.3mm
  • EXH. Port Size
    10mm
  • Weight Each
    27g
  • Vacuum Flow Rate
    40L/min
  • VAC. Port Size
    10mm
  • SUP. Port Size
    8mm
  • Additional Features
    Compact and Lightweight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome