CPE 18-H3-SET - 550579 Valve Accessories

CPE 18-H3-SET - 550579 Valve Accessories

Order Code: ZT5395330S

£17.99 Inc VAT (20%)


Description

Retainer Cpe18-H3-Set for Cpe Valves. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=2 Nm, Product Weight=61 G, Mounting Type=Threaded, Materials Note=Conforms to Rohs, Festo

Specifications for CPE 18-H3-SET - 550579 Valve Accessories
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Weight
    61g
  • Seal Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome