CPE14-H5-SET - 544395 Valve Accessories

CPE14-H5-SET - 544395 Valve Accessories

Order Code: ZT5396298SCopy

£16.99 Inc VAT (20%)


Description

Retainer Cpe14-H5-Set for a Valve, Comprising: Holder, Seals and Screws. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1, 2 Nm, Product Weight=28 G, Mounting Type=Threaded, Materials Note=Conforms to Rohs, Festo

Specifications for CPE14-H5-SET - 544395 Valve Accessories
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Weight
    28g
  • Seal Material
    Nitrile