CPE18-H5-SET - 544396 Valve Accessories

CPE18-H5-SET - 544396 Valve Accessories

Order Code: ZT5396268SCopy

£19.99 Inc VAT (20%)


Description

Retainer Cpe18-H5-Set for a Valve, Comprising: Holder, Seals and Screws. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=2 Nm, Product Weight=70 G, Mounting Type=Threaded, Materials Note=Conforms to Rohs, Festo

Specifications for CPE18-H5-SET - 544396 Valve Accessories
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel
  • Weight
    70g
  • Seal Material
    Nitrile