Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Valve Accessories
Duct FastFix Wall Duct+grille 395 x 100mm White
By Zehnder
Order Code:
ZT5111468S
Qty of 10 for
£299.90
Inc VAT (20%)
£29.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
299.90
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/valve-accessories/duct-fastfix-wall-duct%2Bgrille-395-x-100mm-white/p/ZT5111468S
Add to quotation
View all Valve Accessories
Description
Zehnder DUCT FASTFIX WALL DUCT+GRILLE 395X100MM WHITE Grilles & Valves FF100W
Specifications
Specifications for Duct FastFix Wall Duct+grille 395 x 100mm White
Length
361mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome