G1/2in T Pressure Switch 2.1 NM 3/H SPDT IP65 - FPL1E-1

Order Code: ZT5417461S

£439.99 Inc VAT (20%)
£459.994% off


Description

1" BSP Parallel Female, Paddle SPDT 1P65, With T Fitting, FPL Series, 60 to 126 LPM, Brass, Working Temperature -40┬░C to +85┬░C, Maximum Working Pressure 11 bar, Elettrotec

Specifications for G1/2in T Pressure Switch 2.1 NM 3/H SPDT IP65 - FPL1E-1
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum