1/2in BR Valve Only Auto Drain - CS-720W-04

1/2in BR Valve Only Auto Drain - CS-720W-04

Order Code: ZT5412182SCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.445%


Description

1/2" BSP Parallel Female, Automatic Drain Valve, Spare Parts, Brass Valve, Valve Body Material Brass, Orifice Size 4.5mm, Working Temperature -10┬░C to +70┬░C, Maximum Working Pressure 16 bar

Specifications for 1/2in BR Valve Only Auto Drain - CS-720W-04
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Type
    Automatic Drain Valve
  • Body Material
    Brass
  • Orifice Size
    4.5mm
  • Thread Gender
    Female
  • Maximum Working Pressure
    16bar
  • Thread Type
    BSPP
  • Working Temperature
    10°C to +70°C