Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Valve Accessories
Manual Square Basalt Grey Corner Radiator Valve Pack (Pairs) - H58.8mm x W42.65mm
By RVUK LTD
Order Code:
ZT5350610S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Tue, 19th Aug
Add to quotation
View all Valve Accessories
Description
Manual Square RAL 7012 Corner Radiator Valve Pack (Pairs)
Tags:
#BulkDiscount
Specifications
Specifications for Manual Square Basalt Grey Corner Radiator Valve Pack (Pairs) - H58.8mm x W42.65mm
Height
58.8mm
Colour
Basalt Grey
Width
42.65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome