VABF-S2-1-A1G2-G38 90 Connection Plate - 546097 Valve Accessories

VABF-S2-1-A1G2-G38 90 Connection Plate - 546097 Valve Accessories

Order Code: ZT5396846SCopy

£59.99 Inc VAT (20%)


Description

90┬░ Connection Plate Vabf-S2-1-A1G2-G38 for Valve Terminal Vtsa, Working Lines 2 and 4, atA 90┬░ Angle. Width=42 Mm, Based On the Standard=Iso 5599-2, Assembly Position=Any, Operating Pressure=-0, 9 - 10 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Festo

Specifications for VABF-S2-1-A1G2-G38 90 Connection Plate - 546097 Valve Accessories
  • Material
    Wrought Aluminium Alloy
  • Width
    42mm
  • Product Type
    Pneumatics and Vacuum
  • Working Temperature
    5°C to +50°C
  • Working Pressure
    0.9 to 10 bar