VABF-S6-1-P1A6-G12-CB Supply Plate - 8092502 Valve Accessories

VABF-S6-1-P1A6-G12-CB Supply Plate - 8092502 Valve Accessories

Order Code: ZT5409490S

£119.99 Inc VAT (20%)


Description

Supply Plate Vabf-S6-1-P1A6-G12-Cb Width=38 Mm, Ce Mark (See Declaration of Conformity) =To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=600 G, Pneumatic Connection, Port 1=G1/2, Festo

Specifications for VABF-S6-1-P1A6-G12-CB Supply Plate - 8092502 Valve Accessories
  • Material
    Die Cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Width
    38mm
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome