0100 S 125 W Pipe Mounted Suction Strainer

Order Code: ZT1048288X

£59.99 Inc VAT (20%)


Description

Stainless steel wire mesh filter which offers excellent resistance to temperature and corrosive fluids. With its square aperture, high-flow through rate and relative open area, stainless steel mesh filters experience relatively low pressure drops during filtration.
• Corrosive resistant
• Highest temperature rating offered
• Cleanable in some applications

See full description
Specifications for 0100 S 125 W Pipe Mounted Suction Strainer
  • Filter Type
    Suction Filter without Bypass
  • Type
    S
  • Height
    210mm
  • Width
    86mm
  • Flow Rate
    100L/min
  • Filter Material
    Stainless Steel
  • Filtration Rating
    125µm
  • Temperature Range
    -10 to +100°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome