0
1
2

2214 Sensor Controller Plus HOZ2214

Order Code: ZT2598339S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£87.395%


Description

The Hozelock Sensor Controller Plus is a tap-mounted watering controller, automatically waters every day at sunrise and sunset - the best time to water the garden. It features adjustable watering schedules for every day, every 2 days, 3 days, 5 days, or once a week. The controller is easy to set up and automatically adjusts its daily watering schedule to coincide with the changing time of sunrise and sunset. The watering time can be selected from 2, 5, 10, 20, 30 or 60 minutes, for different weather conditions. In addition, the controller features a 'Water Now' button for 10, 30 or 60 minutes of watering at any time. The connector has a battery status LED indicating the strength of the remaining battery. A built-in safety feature detects when the battery levels have dropped to a level, which could fail whilst a watering schedule is in progress. Supplied with a choice of 21mm (1/2in BSP), 26.5mm (3/4in BSP) or 33.3mm (1in BSP) adaptors for connection to most garden taps. Requires 2 x AA batteries (not supplied).

See full description
Specifications for 2214 Sensor Controller Plus HOZ2214
  • Type
    Electronic Timers
  • Irrigation Type
    Electronic Timers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome