0
1
2
3
4
5
6
7
8

2717 Green Aquasolo Watering Cone for Medium 16in Pots (Pack 4) HOZ2717

Order Code: ZT2598910S

£25.99 Inc VAT (20%)


Description

The Hozelock Aquasolo Watering Cones are made from patented ceramic and offer an innovative way of caring for precious plants both in the home and garden when you are away. This simple self-watering system, made up of a ceramic cone and a plastic screw adaptor, is easily assembled in a few minutes. A reusable reservoir, Aquasolo can also be used to provide hungry plants with liquid feed and is great for greenhouse and house plants alike. The watering cones are compatible with most bottle types from 0.5L to 2L capacity and cater for plant pots up to 25cm in diameter, keeping plants watered for up to 28 days. Just follow these few simple steps for the perfect watering solution (1) Select the Aquasolo cone according to the size of your pot and choose the bottle size for the required duration. (2) Fill the bottle with tap water, adding liquid feed if required. (3) Screw the bottle onto the cone, with or without the adaptor, turn upside down and make a hole in the bottom. (4) Insert the cone into the plant pot to allow a slow release of water into the compost. To ensure optimum performance and long life of your Aquasolo, remove the cone every few months and soak in a vinegar solution, brush and rinse in clean water. The Hozelock Aquasolo watering cone extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. Comes with a 1 year warranty. Pack of 4 Hozelock 2717 Green Aquasolo Watering Cones for Medium 16in Pots.

See full description
Specifications for 2717 Green Aquasolo Watering Cone for Medium 16in Pots (Pack 4) HOZ2717
  • Type
    Watering Cones
  • Irrigation Type
    Watering Cones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome