BCH2501/BK Contractors Hose 25MM

Order Code: ZT1048052X

£139.99 Inc VAT (20%)


Description

BCH Series
Unreinforced PVC hose has been designed as a high quality flexible and durable low pressure water hose. Colour black. Supplied in 75m coils.

Special features:
Excellent abrasion resistance. Manufactured from cadmium-free materials. Resistance to a wide range of chemicals. Outstanding UV/ozone resistance. Silicone-free. Flexible.

See full description
Specifications for BCH2501/BK Contractors Hose 25MM
  • Colour
    Black
  • Hose Length
    75m
  • Hose Diameter
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome