GPW13 Fluted Water Hose 1 3MM

Order Code: ZT1048038X

£109.99 Inc VAT (20%)


Description

GPW Series
General-purpose, fully flexible and is available from 13mm through to 25mm and exceeds the requirements laid down in BS 3746. Colour black. Supplied in 50m coils.
Special features:
Excellent abrasion resistance. Manufactured from cadmium-free materials. Resistance to a wide range of chemicals. Outstanding UV/ozone resistance. Silicone-free. Flexible. High quality fluted water hose. Medium duty cold water hose.

See full description
Specifications for GPW13 Fluted Water Hose 1 3MM
  • Hose Length
    50m
  • Colour
    Black
  • Hose Diameter
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome