Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Water Hoses
3/4" x 19mm BSPM Hose Coupling Polypropylene - HCPP .75 19M
By B&D
Order Code:
ZT4187138S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/water-hoses/three-quarter-inch-x-19mm-bspm-hose-coupling-polypropylene-hcpp-75-19m/p/ZT4187138S
Add to quotation
View all Water Hoses
Description
3/4" x 19MM BSPM HOSE COUPLING POLYPROPYLENE
Tags:
#BulkDiscount
Specifications
Specifications for 3/4" x 19mm BSPM Hose Coupling Polypropylene - HCPP .75 19M
Material
Polypropylene
Product Type
Hose Coupling
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome