0
1

SPA2650 Dunlop Standard Wedge Belt

Order Code: ZT2440499S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Order by 5pm, get it Tomorrow

Description

Wrapped wedge belts are designated by letters standing for their cross-section, e.g. SPA followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm. Due to their high power ratings savings can be made over classical v-belts, smaller pulley diameters and reduced numbers of belts and be incorporated into more compact drives. Wedge belts are produced to BS3790, DIN 7753 and AFOR T 47-117 standards. They are manufactured in the cross-sections SPZ, SPA, SPB and SPC
in a range of over 400 lengths.

Belt Section SPA

See full description
Specifications for SPA2650 Dunlop Standard Wedge Belt
  • MFR Part No.
    SPA2650
  • Belt Width
    12.7mm
  • Belt Length (Outside)
    2668mm
  • Standards Met
    BS 3790, 2006
    DIN 7753-1
    ISO 1813, 2014
  • Pitch Length
    2650mm
  • Belt length (inside)
    2605mm
  • Belt Section
    SPA - 12.7mm x 10mm
  • Belt Type
    Wrapped Wedge Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome