0
1

SPC4000 Standard Wrapped Wedge Belts - SPC (22mm x 18mm)

Order Code: ZT3110202S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%

Order by 5pm, get it Tomorrow

Description

Wrapped wedge belts are designated by letters standing for their cross-section, e.g. SPA followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm. Due to their high power ratings savings can be made over classical v-belts, smaller pulley diameters and reduced numbers of belts and be incorporated into more compact drives. Wedge belts are produced to BS3790, DIN 7753 and AFOR T 47-117 standards. They are manufactured in the cross-sections SPZ, SPA, SPB and SPC
in a range of over 400 lengths.

Belt Section SPC

See full description
Specifications for SPC4000 Standard Wrapped Wedge Belts - SPC (22mm x 18mm)
  • MFR Part No.
    SPC4000
  • Pitch Length
    4000mm
  • Belt Type
    Wrapped Wedge Belt
  • Belt Length (Outside)
    4030mm
  • Belt Width
    22mm
  • Belt length (inside)
    3917mm
  • Belt Section
    SPC - 22mm x 18mm
  • Standards Met
    BS 3790, 2006
    DIN 7753-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome