0
1
2

Standard Wrapped Wedge Belts - SPZ (9.7mm x 8mm)


£2.19 Inc VAT (20%)
Up to 18% off

See all variants from £2.19

Description

WEDGE BELTS are developed for high performance, length stability, antistatic properties and resistance to oil and heat.

Particularly suitable for centrifugal pumps, compressors, motor generators, Fan Motors etc. They offer a good balance between price, performance and quality.

They represent an affordable solution for transmission systems in all industrial sectors.

Features:
• Antistatic properties to ISO 1813.
• Easy Installation.
• Highly Efficient.
• Low Maintenance.
• Resistant to Oil and Heat.
• Silent Operation.
• Smooth Starting and Running.
• Working Temperature Range -30°C to + 80°C.

Wedge belts are produced to BS3790, DIN 7753, ISO 1813 standards.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome