Absorbent Agent Cupboard, Fleece, Granulates, Chemical Version, Yellow Sheets

Order Code: ZT2743719S

£1,349.99 Inc VAT (20%)

Currently unavailable

Description

Absorbent agent cupboard, fleece, granulates, chemical version, yellow sheets. Supplied = assembled. Scope of delivery = 50 x fleece cleaning cloths 400x500 mm, 4 x cleaning cloths with barrier film 400x500 mm, absorbent socks (4 pieces 75 mm x 1.2 m, 2 pieces 75 mm x 3.0 m) , 1x4.5 kg (10 litre) bucket of universal absorbent granulate type III R ''fine'', 1x10 kg (20 litre) sack of universal absorbent granulate type III R ''extra fine'', 1 broom and dustpan set, 10 cleaning cloths, 4 wet industrial cleaning cloths, 5 disposal bags, 1 pair of gloves. Length = 640 mm. Width = 580 mm. Height = 980 mm. Model = chemicals. Absorption = 100 l. Material = clays, polypropylene, polyethylene. Colour = yellow. Situation = reaction to leaks (emergency) , leak prevention. For media = chemicals. Property = absorbent/soaking up/diverting. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = single. Place of use = indoor and outdoor use. Application = normal. Product type = absorbent agent sets. Store absorbent agents tidily and ready to use where they are needed. As a preventive measure or for emergencies - absorbent sheeting and absorbent granulates - the right absorbent agent for every purpose. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Robust, lockable cupboard with integrated sump tray in the working/storage area. PE cupboard: Robust, durable plastic cupboard, colour yellow. Working/storage area with 2 integrated sump trays for storing the used absorbent agents. 1 door with cylinder lock (2 keys) 1 removable sump shelf (max. load 15 kg with distributed load) Overall max. load 65 kg. Contents: 50 fleece towels, 400 x 500 mm 4 fleece towels with barrier film, 400 x 500 mm 4 absorbent socks 75 mm x 1.2 m 2 absorbent socks 75 mm x 3.0 m 1 x 4.5 kg bucket (10 litres) of universal absorbent granulate, type III R fine (grain size 0.6 - 1.2 mm) 1 x 10 kg sack (20 litres) of universal absorbent granulate, type III R extra fine (grain size 0.3 - 0.9 mm) 1 broom and dustpan set 10 cleaning cloths 4 wet industrial cleaning cloths 5 disposal bags 1 pair of gloves Absorption capacity 100 litres Oil version (absorbent sheeting in the colour blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (absorbent sheeting in the colour grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (absorbent sheeting in the warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Please request a free sample of absorbent sheeting for testing. Please specify model: oil, universal or chemicals.

See full description
Specifications for Absorbent Agent Cupboard, Fleece, Granulates, Chemical Version, Yellow Sheets
  • Product Type
    Absorbent Agent Sets
  • Colour
    Yellow
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Width
    580mm
  • Height
    980mm
  • Material
    Clays, Polypropylene, Polyethylene
  • Supplied
    Assembled
  • Length
    640mm
  • For Media
    Chemicals
  • Applications
    Indoor and Outdoor Use
    Normal
  • Absorption
    100L
  • Frequency of Use
    Single
  • Application
    Normal
    Indoor and Outdoor Use