Concentrated Loose Absorbent

Order Code: ZT3079015S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£89.295%


Description

Capacity L: 10.
Pack Quantity: 5.
Product Type: Loose absorbant.
Sold As: Bag.Organic, 100% recycled natural material which can be incinerated. Absorbs spillages more quickly than all traditional absorbents. Lightweight, it is safer to carry, easy to pour. Absorbs lubrication oil, paints, diesel, alkalines, water, petrol, acids, body fluids, etc. Supplied in 5 x 10L bags.

See full description
Specifications for Concentrated Loose Absorbent
  • Pack Quantity
    5
  • Capacity
    10L
  • Product Type
    Loose Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome