Eco Sustainable Absorbent Compound 30L Bag
0
1

Eco Sustainable Absorbent Compound 30L Bag

Order Code: ZT1185646X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Schedule order and save 5% now

Description

Manufactured from 100% recycled materials, this organic compound is supremely absorbent. Lightweight and easy to spread, this material allows for simple and quick clean up of human wastes and spillages. Supplied in a 30 litre bag to ensure there is ample available for your purpose.

Features and Benefits
• Absorbent capacity of 30L ensures effective coverage of your spill
• Suitable for use with human waste and spillages
• Easy to use with a simple pour, brush in and brush up removal
• Doesn't leave any residue to ensure a complete clean of the spilled area
• Manufactured from 100% recycled materials, making for an eco-conscious product
• Non-toxic, chemically inert granules for user safety
• Granules are flame-resistant for maximum safety
• Can be used both indoors and outdoors
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

Typical Applications
• Suited for absorbency on all surfaces, the product is ideal for an array of industrial, human spillages both indoors and outdoors

Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001
• BS 476 Part 7, Class 1

See full description
Specifications for Eco Sustainable Absorbent Compound 30L Bag
  • Type
    Granules
  • Size
    30L
  • Pack Size
    30L
  • MFR Part No.
    U2193060
  • Special Features
    Chemically Inactive
    Fire Retardant
  • Application
    Human wastes and spills
  • Standards Met
    BS 476 Part 7
    Class 1 Rated
  • Material
    Organic Compound
  • Weight
    300g
  • Absorbent Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome