Safety Tread 30L Bag - U2090030

Order Code: ZT1157306P

£22.99 Inc VAT (20%)


Description

Strong and absorbent granules packed in 30ltr bags.
Highway approved granules with low dust content. Will not crush under vehicles tyres and meets the MOD standards.

• Size: 30L Bag
• Absorbs: Maintenance Oils Only

See full description
Specifications for Safety Tread 30L Bag - U2090030
  • Type
    Absorbent Granules
  • Absorbent Capacity
    30L
  • Standards Met
    Ministry of Defence Standards
    ISO 9001
    ISO 14001
    BS 7959-1, 2004
  • Size
    30L
  • Application
    Oil
  • MFR Part No.
    U2090030
  • Special Features
    Non-Toxic
    Chemically Inert
  • Product Type
    Absorbent Products

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome