Super Absorbent Powder 5 Litre Hand Tub Includes Scoop

Order Code: ZT1176024P

£54.99 Inc VAT (20%)


Description

Super absorbent powder provides an excellent emergency protection for all types of spills. Instantly containing and cleaning up a spill helping to prevent further contamination and physical injury as a result of a slip or fall. Multiple uses as an emergency spill response solution in all manufacturing industries plus restaurants, hotels, guesthouses, public houses, cafes, hospitals, nurseries, schools, colleges, universities, workplace dining facilities, nursing homes, the hospitality sector, food manufacturing and all forms of transportation. Extremely fast acting minimising disruption and preventing further spill contamination. Absorbs up to 10 times its own volume for economical use. Non-combustible, Anti-bacterial 99% properties. Food safe, does not contain any chemicals. Eliminate 80% of lingering odours. Leaves no residue, surfaces are left clean and dry further reducing the risk of slips. Absorbs a vast majority of liquids including all oils, fuel, water, chemicals, acids (excluding Hydrochloric), paint, adhesives, food and dairy liquids, alcohol, soft drinks and all body and animal waste fluids. Suitable for use on ceramic tiles, wood, metals, carpet, concrete, upholstery, leather, plastics, tarmac, brickwork and even grass. Size 5 litre tub including dispensing scoop and mixer, Absorbency capacity 50 litres.

See full description
Specifications for Super Absorbent Powder 5 Litre Hand Tub Includes Scoop
  • MFR Part No.
    SK-03-114
  • Absorbent Capacity
    50 Litre
  • Size
    5L
  • Product Type
    Absorbent Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome