Universal Absorbent Concentrate, Granulate In Sack, L 100, Pack Of 1

Order Code: ZT2706099S

£159.99 Inc VAT (20%)


Description

Universal absorbent concentrate, granulate in sack, l 100, pack of 1. Supplied = assembled. Weight = 16 kg. Contents = 100 l. Situation = reaction to leaks (emergency) Property = absorbent/soaking up. Place of use = indoor use. Type of leakage = surface leaks, spilling. Model = universal. For media = viscous liquids. Frequency of use = single. Application = normal. Weight per item = 16 kg. Product type = absorbent granulates. TV tested - absorbent agents for virtually all liquids and every floor. Particularly suitable for thicker materials, such as resin, paint, varnish etc. Extremely absorbent - fast absorption: spread - collect - dispose of. 100 litres of concentrate weighs only 15 kg. Extremely absorbent: 1 kg granulate binds 8.4 kg oil, 14 kg of caustic soda or 9.7 kg of sulphuric acid. Available as sacks of granulate for spreading, for universal use.

See full description
Specifications for Universal Absorbent Concentrate, Granulate In Sack, L 100, Pack Of 1
  • Product Type
    Absorbent Granulates
  • Model
    Universal
  • Supplied
    Assembled
  • Suitable For
    Surface Leaks, Spilling
  • Application
    Normal
    Indoor Use
  • Frequency of Use
    Single
  • For Media
    Viscous Liquids
  • Material Properties
    Absorbent / Soaking Up
  • Weight
    16kg
  • Situation
    Reaction To Leaks (Emergency)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome