12-1081 Light-n-Soft 50cm x 40cm Maintenance Pad, Pack of 100

Order Code: ZT1185952X

£52.99 Inc VAT (20%)


Description

Supplied as a pad of 100, these maintenance pads are suited for cleaning up and absorbing spills which fit this criteria only.

Features and Benefits
• 0.5L absorption capacity per pad to ensure effective clean up of spills
• Dimpled for increased fluid retention
• Meltblown polypropylene for rapid absorption rates
• Suited for maintenance type spills and colour coded grey accordingly
• Simple and easy to use; just place the required amount of pads directly onto the spill
• Constructed using proven manufacturing techniques
• High strength Coverstock for maximum strength
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

See full description
Specifications for 12-1081 Light-n-Soft 50cm x 40cm Maintenance Pad, Pack of 100
  • Length
    500mm
  • Width
    400mm
  • Colour
    Grey
  • Pack Quantity
    100
  • MFR Part No.
    12-1081
  • Type
    Mat
  • Application
    Maintenance
  • Absorbent Capacity
    0.5L Per Pad
  • Overall Length
    48cm
  • Overall Width
    39cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome