Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Absorbent Pads & Mats
75-7000 50cm x 40cm Oil-only Pad, Pack of 100
By Lubetech
Order Code:
ZT1185905X
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
13-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/safety/absorbent-pads-and-mats/75-7000-50cm-x-40cm-oil-only-pad-pack-of-100/p/ZT1185905X
Add to quotation
View all Absorbent Pads & Mats
Description
Oil-only/Heavy Duty
50 x 40cm
Specifications
Technical Information
Specifications for 75-7000 50cm x 40cm Oil-only Pad, Pack of 100
Absorbent Capacity
1.2L
Width
400mm
Length
500mm
Type
Pad
Application
Oil
Colour
White
Overall Height
40cm
Overall Width
42cm
Overall Length
52cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome